TX screwdriver insert
Screwdriver bit, TX special
TX-SCHRAUBENDREHER-EINSATZ 1012-T90
Art.-no. 1952000121
EAN 4000896087518
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Drive 20 = 3/4"
- Special steel blades
Datasheets(X)
E.g. in front axle area: Screw connection of tie rod lever on MAN commercial vehicles
![]() | |
Length | 80 mm |
Product weight (per item) | 250.000 g |
Drive | 3/4 inch |
Tip size | TX90 |
