TX screwdriver
Screwdriver TX
SCRDRIV-TX8X60
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Blade: Round blade, matt chrome-plated
- Tip: TX socket, Black Point
Datasheets(X)
Tip size | TX8 |
Blade length (A) | 60 mm |
Handle length (B) | 83 mm |
Handle width (C) | 27 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!