TX double box-end wrench
Double box-end wrench TX straight
DBBOXENDWRNCH-EXTX-E10X12
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Straight double box-end wrench for working in confined spaces
- Thanks to its straight shape, short shank and slim heads, the double box-end wrench ensures efficient power transmission even in hard-to-reach places
- The design saves time and effort
- The heads are countersunk on both sides
Very high quality for a long service life
- With proven chromium-vanadium steel
- The surfaces have a matt chrome-plated finish for a secure grip even with oily hands
- The box ends are also polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the double box-end wrench reduces costs of replacement and storage
Datasheets(X)
For TX screws
![]() | |
Width across flats | E10 x E12 |
Length (L) | 144 mm |
Ring thickness (a1) | 7 mm |
Ring thickness 2 (a2) | 8 mm |
External diameter of ring (b1) | 13 mm |
External diameter of ring 2 (b2) | 15 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |
