Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

C 8.0 TX bit (5/16 inch) with borehole

Bit TX with hole C 8.0 (5/16)
BIT-TX50-HO-5/16IN-L35MM

Art.-no. 0614353550

EAN 4011231512756

-,--
price per selected packing unit
| Individual prices for customers after login
C 8.0 TX bit (5/16 inch) with borehole

Art.-no. 0614353550

-,--
price per selected packing unit
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Bit for all common TX screw sizes

Robust bit for most TX screws


  • The steel bit ensures a long service life

  • A range of lengths and drive diameters are available for common applications


One bit for hand and power tools


  • The 5/16 inch hexagon drive fits screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the drive ensure that the bit is held securely in the tool


Robust screwdriver bit


  • The bit material ensures a service life far above average

  • The durability of the bit reduces replacement and storage costs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

TX50

Drive

C 8.0 (5/16 inch)

Drive type

Outer hexagon

Length

35 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information