Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)

Bit TX C 6.3 (1/4)
BIT-TX45-1/4IN-L35MM

Art.-no. 061431451
EAN 4011231512046

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Short bit for all common TX screw sizes

Robust bit for most TX screws


  • The steel bit ensures a long service life

  • A range of lengths and bit diameters are available for common applications


Bit for hand and power tools


  • The 1/4 inch hexagon drive fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the drive ensure that the bit is held securely in the tool
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

TX45

Drive

C 6.3 (1/4 inch)

Drive type

Outer hexagon

Length

35 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information