TSS 12.0 COMPACT dry vacuum cleaner
Dry vacuum cleaner TSS 12.0 COMPACT
VACCLNR-DRY-EL-(TSS 12.0 COMPACT)
MASTER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Powerful and quiet 62 dB (A) dry vacuum cleaner for use in volume-sensitive areas, even during business hours
- Highly compact thanks to the convenient suction tube holder, which provides easy and space-saving storage of the suction tube and floor nozzle on the device
- High mobility thanks to the two rubber wheels and the two swivel castors
- Very secure against tipping thanks to the low centre of gravity
- The 12 m mains cable can be wound easily and neatly around the turbine head or hung from the tilt-out cable hook
- The integrated socket allows the electric suction brush For dry vacuum cleaners to be connected, which can be used to further increase the cleaning effect of the vacuum cleaner
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Nominal voltage | 240 V |
Power input | 700 W |
Bin capacity | 12 l |
Max. air current | 32 l/s |
Underpressure | 216 mbar |
Nominal width | 35 mm |
Length | 410 mm |
Width | 315 mm |
Height | 340 mm |
Cable length | 12 m |