TRIATHLON Gear Trax ge 75W-80
GEAROIL-(GEAR-TRAX)-75W80-60LTR
Art.-no. 0897475804
EAN 4049557782102
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
TRIATHLON gearbox oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001
- High level of product safety
- Comprehensive manufacturer approvals
Only high-quality first raffinates and raw materials are used for TRIATHLON oils
Fulfils key specifications of automotive manufacturers
Reduces running noises and provides outstanding protection against wear
Optimum lubrication, even with extremely long oil change intervals
Follow the operating instructions of the vehicle and gearbox manufacturers. However, full effectiveness only when used unmixed.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Powerful high pressure gearbox oil. Optimum lubrication, even with extremely long oil change intervals.
Contents | 60 l |
Type of oil | HC synthesis |
Viscosity grade | 75W-80 |
Approved for gear oils | API GL 3+ |
Recommended applications for gear oils | DAF, Iveco, Renault LKW, MAN 341 Type E3, MAN 341 Type Z3, ZF-TE-ML 02D, Volvo 97305, Eaton Extended Drain (300,000 km) |
Shelf life from production | 60 Month |
Density | 0.88 g/cm³ |
Density conditions | at 15°C |
Min. flashing point | 228 °C |
Pour point | -48 °C |
ASTM colour code | 2 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!