TRIATHLON Automatic Super gear oil
GEAROIL-(AUTOMATIC-SUPER)-20LTR
Art.-no. 0897410003
EAN 4049557838625
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
TRIATHLON gearbox oils are produced and packaged in compliance with the most stringent quality specifications in line with DIN EN ISO 9001
- High product safety
- Extensive manufacturer approvals
Only high-quality first raffinates and raw materials are used in TRIATHLON oils
Satisfies key specifications of automotive manufacturers
Outstanding protection against wear and corrosion
Observe the operating instructions of the vehicle and engine manufacturer for standard and extended oil change intervals.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Gearbox oil for universal use with high thermal stability and excellent low-temperature properties.
Contents | 20 l |
Type of oil | HC synthesis |
Approved for gear oils | Dexron III H, Dexron III G, Dexron II E, Dexron II D, Allison C4, Caterpillar TO-2, Voith H55.6335.xx, MAN 339 Type V1, MAN 339 Type Z1, DTFR 13C100, TASA, Ford Mercon |
Recommended applications for gear oils | ZF-TE-ML 02F, ZF-TE-ML 03D, ZF-TE-ML 09, ZF-TE-ML 11B, ZF-TE-ML 14B, ZF-TE-ML 04D, ZF-TE-ML 14A, ZF-TE-ML 17C |
Shelf life from production | 60 Month |
Density | 0.86 g/cm³ |
Density conditions | at 15°C |
Min. flashing point | 200 °C |
Pour point | -46 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!