Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

TOWER PROTECT 180/60 mobile scaffolding

Mobile scaffolding Tower PROTECT 180/60
ROLL-SCFLD-NARROW-6,2M

Art.-no. 0962940826

EAN 4065746729291

-,--
price per selected packing unit
| Individual prices for customers after login
TOWER PROTECT 180/60 mobile scaffolding

Art.-no. 0962940826

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for use in tight spaces: Lightweight and robust with edge protection - also suitable for safe access to roofs (with accessories)
  • Edge protection: The guardrail is installed before the platform, providing users with protection on all sides even when stepping onto the platform while the scaffolding is being assembled

  • Plug-in installation and click-lock fastenings enable quick, tool-free assembly and disassembly without loose small parts

  • Steplessly adjustable telescopic boom with screwless quick-release locks provides stability

  • Side and end toe boards are pre-assembled together to form one folding unit, for easy installation

  • Joints are all welded and pressed to provide robustness and stability

  • Height-adjustable swivel castors with locking mechanism
Configurations
Art. no.DesignationStanding height in m
2,23,24,25,26,27,28,2
0962 940 8220962 940 8230962 940 8240962 940 8250962 940 8260962 940 8270962 940 828
0962 940 840Mounting frame 60/4 rungs2-2-2-2
0962 940 841Mounting frame 60/7 rungs2446688
0962 940 850Platform with hatch1222334
0962 940 860PROTECT 180 guardrail frame2244668
0962 940 863Diagonal strut 1802222222
0962 940 866Horizontal strut 1802622222
0962 940 870Toe board assembly 180/601111111
0962 940 880Swivel castor4444444
0962 940 883Triangular boom A444----
0962 940 884Triangular boom B---4444
Application area
For use as a TOWER PROTECT roof access system
For use as a TOWER PROTECT roof access system
For use as a TOWER PROTECT roof access system
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Material of platform

Wood

Material of the board

Wood

Design of the rolls

Swivel castor, Height adjustable (300 mm), With brake

Scaffold length

1.96 m

Scaffold width

0.74 m

Max. scaffold height

7.44 m

Platform length

1.80 m

Platform width

0.60 m

Max. platform height

6.2 m

Area of application

Indoors, Outdoors

Load capacity

250 kg

Load class scaffolding

3

Max. number of people

2

Mounting option

Leading side protection

Max. stand height

6.2 m

Max. working height

8.2 m

Weight

213.4 kg

Transport dimension

300 x 90 x 105 cm

EN standard

1004

Suitable for eaves height min./max.

5.87-6.61 m

TOWER PROTECT 180/60 mobile scaffolding including:
2 x
Mounting frame 60

MNTFRM-60-4RUNG

Description:
Length: 1.24 m
For TOWER PROTECT 180/60
Quantity: 2 x
6 x
Mounting frame 60

MNTFRM-60-7RUNG

Description:
Length: 2.07 m
For TOWER PROTECT 180/60
Quantity: 6 x
3 x
Platform 180 with hatch

PLATFORM-W.DOOR-180CM

Description: For TOWER PROTECT 180
Quantity: 3 x
6 x
PROTECT 180 guardrail frame

RLFRM-PROTECT180

Description: For TOWER PROTECT 180
Quantity: 6 x
2 x
Diagonal strut 180

DIAGSTRUT-180CM

Description:
Length: 2.26 m
For TOWER PROTECT 180 and folding scaffold
Quantity: 2 x
2 x
Horizontal strut 180

HORIZSTRUT-180CM

Description:
Length: 1.96 m
For TOWER PROTECT 180 and folding scaffold
Quantity: 2 x
1 x
Toe board assembly 180/60

BRDWREATH-180/60

Description: For TOWER PROTECT 180 and folding scaffold
Quantity: 1 x
4 x
Swivel castor dia. 200

CSTR-D200MM

Description: For TOWER PROTECT 180
Quantity: 4 x
4 x
Type B triangular boom

TRIOUTRIG-B

Description: For TOWER PROTECT 180
Quantity: 4 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tower PROTECT 180/60 roof access set

ROOFEXCD-SET-TOWER-PROTECT-180/60

Extension set for Tower PROTECT 180/60 art. 0962 940 82 ff, for safe access to roofs - DGUV-tested
x 1 pcs
Material lift box

MATLLFT-BOX-6,2M

Electrically operated material lift for the Tower, Tower Plus, Tower PROTECT 180/60 and Tower PROTECT 180/120 models
x 1 pcs
Ballast weight

BALSTWGHT-(F.SCFLD-TOWERPROTECT180)-5KG

For TOWER PROTECT 180
x 1 pcs
Ballast weight holder

HOLD-F.BALSTWGHT-5KG

For TOWER PROTECT 180
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Quick-release coupler, complete

SP-QUICK-LOCK-COMPLETE

For Tower series triangular booms
x 1 pcs
Quick-release coupler bracket

SP-QUICK-LOCK-BRACKET

For Tower series triangular booms
x 4 pcs
End caps

SP-END-CAP

For Tower series triangular booms
x 4 pcs
Locking pin

SP-SAFETY-PIN

For Tower series mounting frames
x 4 pcs
Claw

SP-CLAUW-UPPER-A1

For Tower PROTECT series guardrail frames
x 1 pcs
Claw

SP-CLAUW-UPPER-A2

For Tower PROTECT series guardrail frames
x 1 pcs
Claw

SP-CLAUW-BELOW-B1

For Tower PROTECT series guardrail frames
x 1 pcs
Claw

SP-CLAUW-BELOW-B2

For Tower PROTECT series guardrail frames
x 1 pcs
Belt

SP-STRAP

For Tower PROTECT series guardrail frames
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information