TOWER PROTECT 180/120
Mobile scaffolding Tower PROTECT 180/120
ROLL-SCFLD-WIDE-2,2M
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Preliminary edge protection: The guardrail is installed before the platform, meaning that users receive all-round protection even when stepping onto the platform while the scaffolding is being assembled
- Quick, tool-free assembly and disassembly thanks to plug-in installation and click-lock fastenings, no loose small parts
- Stable thanks to infinitely variable telescopic boom with screwless quick-release locks
- Easy installation of side and end toe boards, as they are pre-assembled together to form one folding unit
- Joints are all welded and pressed to provide robustness and stability
- Height-adjustable swivel castors with locking device
Configurations - standing height 2.2 m to 12.2 m | ||||||||
Part 1 - 2.2 m to 8.2 m | ||||||||
Art. no. | Designation | Standing height in m | ||||||
2,2 | 3,2 | 4,2 | 5,2 | 6,2 | 7,2 | 8,2 | ||
0962 940 802 | 0962 940 803 | 0962 940 804 | 0962 940 805 | 0962 940 806 | 0962 940 807 | 0962 940 808 | ||
0962 940 842 | Mounting frame 120/4 rungs | 2 | - | 2 | - | 2 | - | 2 |
0962 940 843 | Mounting frame 120/7 rungs | 2 | 4 | 4 | 6 | 6 | 8 | 8 |
0962 940 850 | Platform with hatch 180 | 1 | 2 | 2 | 2 | 3 | 3 | 4 |
0962 940 851 | Platform 180 | 1 | 1 | 1 | 1 | 1 | 1 | 1 |
0962 940 860 | PROTECT 180 guardrail frame | 2 | 2 | 4 | 4 | 6 | 6 | 8 |
0962 940 863 | Diagonal strut 180 | 4 | 4 | 4 | 4 | 4 | 4 | 4 |
0962 940 866 | Horizontal strut 180 | 2 | 6 | 2 | 2 | 2 | 2 | 2 |
0962 940 871 | Toe board assembly 180/120 | 1 | 1 | 1 | 1 | 1 | 1 | 1 |
0962 940 880 | Swivel castor | 4 | 4 | 4 | 4 | 4 | 4 | 4 |
0962 940 883 | Triangular boom A | 4 | 4 | 4 | - | - | - | - |
0962 940 884 | Triangular boom B | - | - | - | 4 | 4 | 4 | 4 |
Part 2 - 9.2 m to 12.2 m | |||||
Art. no. | Designation | Standing height in m | |||
9,2 | 10,2 | 11,2 | 12,2 | ||
0962 940 809 | 0962 940 810 | 0962 940 811 | 0962 940 812 | ||
0962 940 842 | Mounting frame 120/4 rungs | - | 2 | - | 2 |
0962 940 843 | Mounting frame 120/7 rungs | 10 | 10 | 12 | 12 |
0962 940 850 | Platform with hatch 180 | 4 | 5 | 5 | 6 |
0962 940 851 | Platform 180 | 1 | 1 | 1 | 1 |
0962 940 860 | PROTECT 180 guardrail frame | 8 | 10 | 10 | 12 |
0962 940 863 | Diagonal strut 180 | 4 | 4 | 4 | 4 |
0962 940 866 | Horizontal strut 180 | 2 | 2 | 2 | 2 |
0962 940 871 | Toe board assembly 180/120 | 1 | 1 | 1 | 1 |
0962 940 880 | Swivel castor | 4 | 4 | 4 | 4 |
0962 940 883 | Triangular boom A | - | - | - | - |
0962 940 884 | Triangular boom B | 4 | 4 | 4 | 4 |
Material | Aluminium |
Material of platform | Wood |
Material of the board | Wood |
Design of the rolls | Swivel castor, Height adjustable (300 mm), With brake |
Scaffold length | 1.96 m |
Scaffold width | 1.34 m |
Max. scaffold height | 3.44 m |
Platform length | 1.80 m |
Platform width | 1.20 m |
Max. platform height | 2.2 m |
Area of application | Indoors, Outdoors |
Load capacity | 250 kg |
Load class scaffolding | 3 |
Max. number of people | 2 |
Mounting option | Leading side protection |
Max. stand height | 2.2 m |
Max. working height | 4.2 m |
Weight | 131.4 kg |
Transport dimension | 260 x 140 x 55 cm |
EN standard | 1004 |
Datasheets (0)
Certificates/
Documents
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt