TKST-1 table terminal socket strip
Table terminal socket TKST-1
SKT-TBL-CLAMPING-SOCKET-TKST-1
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suitable for household, hobby rooms, garages etc.
- Countless individual application possibilities
- Higher safety due to increased touch protection
- Robust housing and stable support
- Cable length of 3 m for sufficient clearance
- Quick attachment without tools to the edge of the table, work board, workbench, ladder or door leaf
Datasheets(X)
Material | Plastic |
Colour | White |
Length | 164.4 mm |
Width | 132.4 mm |
Height | 85 mm |
Suitable for plate thickness | Max. 50 mm |
Number of connections | 3 PCS |
Number of sockets | 3 pieces |
Input voltage | 230 V |
Cable length | 3000 mm |
IP protection class | IP 20 |
Protection class | Protection class I/protective grounding |