TITALIUMTM 64 padlock
Padlock TITALIUM 64
PADLOK-64-TI-45MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick closing of the lock, as no key needs to be inserted in the lock when locking
- From size 30, the bow locks on both sides
- Off-centre key profile for improved protection from manipulation
- With hardened steel shackle and NANO PROTECTTM coating for very high corrosion protection
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
![]() | |
Area of application | Outdoors, Indoors |
Housing width (A) | 45 mm |
Type of closure | Keyed different |
Security level lock | 5 |
Design | 5-pin |
Material of housing | Titalium® aluminium alloy |
Material of padlock shackle | Hardened steel |
Material of keys | Brass |
Colour | Aluminium coloured |
Surface of the key | Nickel plated |
Surface of the clip | NANO PROTECT |
Number of keys | 2 PCS |
Housing thickness (B) | 14.8 mm |
Housing height (C) | 35.9 mm |
Bracket diameter (D) | 7.0 mm |
Shackle height clearance (E) | 24 mm |
Shackle width clearance (F) | 25.5 mm |
Suitable for | Tool trolley, Tool box, Luggage, Locker, Switchgears, Lock bolt, Hasps, Construction trailer, Chains |
Number of possible closures | 2000 PCS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
