TIPP® silicone pipe clamp
Pipe clamp TIPP, silicone
PIPCLMP-SILICONE-M8/10-(12-15MM)
Art.-no. 0543208015
EAN 4050641892065
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Two threaded plugs for improved adjustment to pipe dimensions
- Threaded plug secured against falling out
- Contributes to sound insulation for DIN 4109
- Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Datasheets(X)
Ideal for hot water systems and steam pipes.
![]() | |
Min./max. grip range (ØD) | 12-15 mm |
Permissible load | 1 kN |
Connection thread (G) | M8 x M10 |
Metal-band width (BM) | 20 mm |
Metal belt thickness (tM) | 1.5 mm |
Suitable for steel pipe DIN 2440, DIN 2448 | 1/4 inch |
Material | Sheet steel |
Min./max. temperature resistance | -60 to 225 °C |
Weight | 53 g |
Length (L) | 57.5 mm |
Halogen-free | Yes |
Chlorine-free | Yes |
Silicone-free | No |
Surface | Zinc plated |
Thread type | Metric thread |
Building material class | B2 - Normally inflammable |
DIN | 4109 |
Sustainability | Resources, Pollutants / Emissions |
Screw diameter | 6 mm |
