TIPP® robust pipe clamp, hot-dip galvanised
Pipe clamp TIPP robust HDG
PIPCLMP-ROBUST-(HDG)-M8/10-(29-36MM)
Art.-no. 5254210036
EAN 4099618306402
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Two threaded plugs for improved adjustment to pipe dimensions
- Quick and easy insertion of the pipe as the pipe clamp can be opened wide, especially for overhead mounting
- Threaded plug is secured against falling out with a plastic locking device
Datasheets(X)
For maximum load-bearing capacity in plumbing installations, in heating system construction, plant construction and pipeline construction, especially in outdoor areas or industrial halls.
![]() | |
Min./max. grip range (ØD) | 29-36 mm |
Permissible load | 2 kN |
Connection thread (G) | M8 x M10 |
Metal-band width (BM) | 25 mm |
Metal belt thickness (tM) | 2.5 mm |
Material | Steel |
Min./max. temperature resistance | -30 to 100 °C |
Weight | 120 g |
Length (L) | 85 mm |
Ultraviolet resistance | Yes |
Halogen-free | Yes |
Resistance against | Alcoholic solutions, Aging, Ozone, Diluted acids and lyes |
Chlorine-free | Yes |
Silicone-free | Yes |
Surface | Hot dip galvanized |
Thread type | Metric thread |
Building material class | B2 - Normally inflammable |
