TIPP® robust pipe clamp, hot-dip galvanised
Pipe clamp TIPP robust HDG
PIPCLMP-ROBUST-(HDG)-M10/12-(88-93MM)
Art.-no. 5254210093
EAN 4062856528677
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Two threaded plugs for improved adjustment to pipe dimensions
- Quick and easy insertion of the pipe as the pipe clamp can be opened wide, especially for overhead mounting
- Threaded plug is secured against falling out with a plastic locking device
Datasheets(X)
For maximum load-bearing capacity in plumbing installations, in heating system construction, plant construction and pipeline construction, especially in outdoor areas or industrial halls.
![]() | |
Min./max. grip range (ØD) | 88-93 mm |
Permissible load | 3 kN |
Connection thread (G) | M10 x M12 |
Metal-band width (BM) | 30 mm |
Metal belt thickness (tM) | 3.0 mm |
Material | Steel |
Min./max. temperature resistance | -30 to 100 °C |
Weight | 351 g |
Length (L) | 147 mm |
Ultraviolet resistance | Yes |
Halogen-free | Yes |
Resistance against | Alcohol, Alcoholic solutions, Ozone, Diluted acids and lyes |
Chlorine-free | Yes |
Silicone-free | Yes |
Surface | Hot dip galvanized |
Thread type | Metric thread |
Building material class | B2 - Normally inflammable |
