Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

TIPP® robust pipe clamp, hot-dip galvanised

Pipe clamp TIPP robust HDG
PIPCLMP-ROBUST-(HDG)-M10/12-(65-73MM)

Art.-no. 5254210073

EAN 4062856528646

-,--
price per selected packing unit
| Individual prices for customers after login
TIPP® robust pipe clamp, hot-dip galvanised

Art.-no. 5254210073

-,--
price per selected packing unit
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Two-screw clamps with two threaded plugs for improved adjustment to pipe dimensions
  • Two threaded plugs for improved adjustment to pipe dimensions

  • Quick and easy insertion of the pipe as the pipe clamp can be opened wide, especially for overhead mounting

  • Threaded plug is secured against falling out with a plastic locking device
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For maximum load-bearing capacity in plumbing installations, in heating system construction, plant construction and pipeline construction, especially in outdoor areas or industrial halls.

Min./max. grip range (ØD)

65-73 mm

Permissible load

2 kN

Connection thread (G)

M10 x M12

Metal-band width (BM)

25 mm

Metal belt thickness (tM)

2.5 mm

Material

Steel

Min./max. temperature resistance

-30 to 100 °C

Weight

198 g

Length (L)

125 mm

Ultraviolet resistance

Yes

Halogen-free

Yes

Resistance against

Alcoholic solutions, Aging, Ozone, Diluted acids and lyes

Chlorine-free

Yes

Silicone-free

Yes

Surface

Hot dip galvanized

Thread type

Metric thread

Building material class

B2 - Normally inflammable

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information