TIPP® fixed point bracket 2 pieces
Fixed point clamp TIPP, Inch
FIXPTCLMP-TIPP-RTS-R1IN-89MM
Art.-no. 0862900479
EAN 4049557027319
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Larger material cross-section
Improved locking with larger tube diameter tolerances
Thanks to two sealing plugs on each side
Datasheets(X)
![]() | |
Diameter (ØD) | 89 mm |
Connection thread (G) | 1 inch |
Thread length (LG) | 20 mm |
Metal-band width (BM) | 50 mm |
Metal belt thickness (tM) | 5 mm |
Surface | Zinc plated |
Permissible load | 10 kN |
Material | Steel |
Product weight (per item) | 900.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
