TIPP®- Smartlock stainless steel pipe clamp
Pipe clamp TIPP-SMARTLOCK - stainless steel A4
PIPCLMP-(SMARTLOCK)-A4-3/4IN-M8-(26-28)
TIPP
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Quick and easy installation due to the new locking mechanism with shortened clamping screw
- Simple tightening using the spring-loaded clamping screws
- Pipes have special sliding properties for pre-assembly due to the rubber profile
- Contributes to sound insulation for DIN 4109
- Ageing, weather and ozone resistant in accordance with DIN 53508 and DIN 53509
- M5 clamping screw suitable for flat-head and cross-head screwdrivers
- Rubber insert: Not suitable for contact with food
- Resistant to diluted acids and bases at room temperature; water and aqueous solutions up to 70 °C; alcoholic solutions; ester, ketones, weather and sea water
- Conditionally resistant to greases and mineral oils; animal and plant oils and greases
- Not resistant to hot oils or greases; fuels; aliphatic and aromatic hydrocarbons
- Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
For installing pipelines in any technical system, such as: Food/beverage industry, chemical industry, solar equipment, outdoor piping.
![]() | |
Min./max. grip range (ØD) | 26-28 mm |
Connection thread (G) | M8 |
Metal-band width (BM) | 20 mm |
Metal belt thickness (tM) | 1 mm |
Permissible load | 0.8 kN |
Min./max. temperature resistance | -40 to 110 °C |
Material | Stainless steel A5, 1.4571, X6CrNiMoTi17-12-2 |
Weight | 41 g |
Material of rubber profile | EPDM |
Silicone-free | Yes |
Profile rubber thickness | 3.5 mm |
Sustainability | Resources, Pollutants / Emissions |
Services und Systeme rund ums Produkt