TIPP® Smartlock GS ML pipe clamp
Pipe clamp TIPP-SMARTLOCK ML, M8/M10 combi thread
PIPCLMP-(SMARTLOCK)-ML-M8/M10-(31-35)
Art.-no. 0543060035
EAN 4056807684161
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- All-round welded M8/M10 nut-and-washer assembly
- Continuous clamping ranges from 15-115 mm
- Spring steel clip secured against turning
- Screw head can be lowered into the clamp strap thanks to the recess
- Reinforced by beading in the clamp strap
- Dimpled punch-outs help secure the clamping screw
- M6 clamping screw suitable for flat-head and cross-head screwdrivers
- Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Datasheets(X)
For mounting pipes with higher loads in industry and building technology.
![]() | |
Min./max. grip range (ØD) | 31-35 mm |
Connection thread (G) | M8 x M10 |
Metal-band width (BM) | 25 mm |
Permissible load | 1.5 kN |
Metal belt thickness (tM) | 2 mm |
Min./max. temperature resistance | -40 to 120 °C |
Material | Steel |
Surface | Zinc plated |
Weight | 97 g |
Material of rubber profile | EPDM |
Silicone-free | Yes |
Halogen-free | Yes |
Fire protection certified | Yes |
