TIPP® Priopress plastic pipe clamp
Pipe clamp TIPP-Priopress plastic
PIPCLMP-PLA-M8-(15-19)
Art.-no. 0543167016
EAN 4024835904902
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Pre-assembled with click lock
- Quick, easy and secure closing due to a snap-in click lock
- Effort-saving insertion of pipes when mounting overhead
Secure press closure
- Quick clamping, even without tools and by hand, by simply pressing on the threaded plug
- Fine adjustment of the threaded plug is possible using the metric thread
- Enables the pipe position to be corrected by subsequently tightening the clamp by applying pressure to the plug
- Open with a screwdriver as usual
- Fixed point adjustment by pressing on threaded plug
The special rubber inlay with sliding properties
- Allows unhindered expansion of the pipes, preventing them from sticking
- Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Noise protection for DIN 4109
Datasheets(X)
The material quality of the noise protection inlay is designed for PE-X, PB, PP, PVC and PVC-C plastic pipes to be laid in domestic water systems.
![]() | |
Min./max. grip range (ØD) | 15-19 mm |
Connection thread (G) | M8 |
Metal-band width (BM) | 20 mm |
Permissible load | 0.8 kN |
Metal belt thickness (tM) | 1 mm |
Min./max. temperature resistance | -40 to 70 °C |
Material | Steel |
Surface | Zinc plated |
Weight | 34 g |
Material of rubber profile | EPDM |
Sustainability | Resources, Pollutants / Emissions |
