TIPP® Express pipe clamp with hinge
Pipe clamp TIPP-EXPRESS
PIPCLMP-(EXPRESS)-M8-(15-20)
Art.-no. 0543171020
EAN 4065746285117
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Unique noise insulation by air chambers in the EPDM inlay
- Quick clamping by simply pressing the threaded plug by hand, i.e. no tools necessary
- The sound-absorbing cushions of the profile rubber are not crushed when closing manually
- Fine adjustment of the threaded plug is possible using the metric thread
- Enables the pipe position to be corrected by subsequently tightening the clamp by applying pressure to the plug
- Open with a screwdriver as usual
Datasheets(X)
![]() | |
Min./max. grip range (ØD) | 15-20 mm |
Connection thread (G) | M8 |
Metal-band width (BM) | 20 mm |
Permissible load | 0.8 kN |
Metal belt thickness (tM) | 1.5 mm |
Min./max. temperature resistance | -40 to 120 °C |
Material | Steel |
Surface | Zinc plated |
Weight | 39 g |
Material of rubber profile | EPDM |
Silicone-free | Yes |
Halogen-free | Yes |
