Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

TIOMOS opening angle limiter

Opening angle limiter
OPNINGANGLLIMITR-F.HNGE-TIOM-85DGR

Art.-no. F072135751

EAN 9003012990490

-,--
price per selected packing unit
| Individual prices for customers after login
TIOMOS opening angle limiter

Art.-no. F072135751

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Prevents the doors banging on front panels or walls in corner installations

  • Limited to 85°, 90° or 120° depending on the hinge

  • Easy to install, no tools needed

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For all Tiomos concealed hinges

Material

Stainless steel

Suitable for hinge

Tiomos 110°/120°

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information