Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

TIOMOS Mirro 125 mirror and glass door hinge

Mirror and glass door hinge Tiomos MIRRO
HNGE-TT-CLICKON-MIRRO-125
GRASS

Art.-no. F049140327
EAN 4053479824147

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Rapid final assembly without drilling through glass
  • Up to 19 mm overlay

  • Eccentric hinge/adapter connection


Available in three designs


  • With integrated damping (three damping settings available)

  • Without integrated damping

  • No self-closing function (not spring-loaded)
Notice

Tiomos Mirro hinges may not be used with eccentric mounting plates.


To bond the stainless steel adapter to mirrored glass, we recommend MAK 38 art. no. 0893580, for clear glass please contact your glass supplier.

Specified dimensions not binding. Subject to technical changes. A trial mounting is recommended.


Please note that Würth cannot accept any liability for the adhesive or bonding process used or any resulting claims.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For mirror and clear glass doors with corresponding adhesive adapters

Instructions
  • Inset mounting can be achieved by changing the attachment distance of the mounting plate (X) and using a small bonding distance (Z).

  • All gaps for mirror and glass doors must be at least 1.5 mm (to avoid a risk of breakage).

  • The interior door edge must not touch the body when the door is opened.

Please consult your glass or door supplier for advice on the best adhesive and bonding process for attaching the hinge mount to mirror and clear glass doors.

Cushioning effect

No

Spring

No

Type of assembly

Fit with adhesive

Suitable for min./max. door thickness

3-8 mm

Surface

Nickel plated

Material of cup

Zamak

Material of hinge arm

Zamak

Opening angle

125 Degree

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
ECO cross mounting plate With robust 3-point attachment for Tiomos hinges

AY-CRSMNTPLT-TIOMOS-ECO-H00

GRASS
ECO cross mounting plate With robust 3-point attachment for Tiomos hinges

AY-CRSMNTPLT-TIOM-ECO-H00-EURO-13

GRASS
ECO cross mounting plate With robust 3-point attachment for Tiomos hinges

AY-CRSMNTPLT-TIOM-ECO-H00-EURO-10

GRASS
Adapter for TIOMOS Mirro 125

AY-ADAPTER-HNGE-NEX-SST-MIRRO

GRASS
For mirror and clear glass doors
Adapter for TIOMOS Mirro 125

AY-ADAPTER-HNGE-ZD-MIRRO

GRASS
For mirror and clear glass doors

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Tipmatic pin

AY-TIPMATICPIN-HNGE-PLA-R7036-MAGNET-D10

GRASS
Held with magnet and ejection pin to bypass the locking
x 1 pcs
TIOMOS hinge arm cover cap

AY-CAP-HNGE-TIOM-ST-C0-3-95-19

GRASS
Fits 0, 3, 9.5, 19 mm offsets
TIOMOS angle wedge for supporting cross mounting plates

AY-WEDGE-HNGE-TIOMOS-5DGR

GRASS
To support cross mounting plates
TIOMOS angle wedge for supporting cross mounting plates

AY-WEDGE-HNGE-TIOMOS-(-5DGR)

GRASS
To support cross mounting plates
TIOMOS opening angle limiter

AY-OPENINGLIMITER-HNGE-TIOM-90DGR

GRASS
x 50 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information