TIOMOS Mini 95 concealed hinge
Concealed hinge Tiomos Mini 95 Click-on
HNGE-T-CLICKON-MINI-95-36/7,5-BP-C03
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With small cup housing (dia. 26 mm)
- Worm screw for easy depth adjustment
- 3D adjustment with compatible mounting plate
- Flat hinge arm
- Without integrated damping
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Door position | Overlay |
Cranking | 3 mm |
Damper | No |
Spring | Yes |
Type of assembly | Screw-on |
Drilling pattern | 36/7.5 mm |
Surface | Nickel plated |
Material of cup | Steel |
Material of hinge arm | Zamak |
Opening angle | 95 Degree |
Cut depth | 11.8 mm |
| All specifications in mm | |||||||||||||||||
| Overlay | Half overlay | Inset | |||||||||||||||
| Mounting plate height 2 | Mounting plate height 9.5 | Mounting plate height 19 | |||||||||||||||
| Door overlay | Cup distance | Door overlay | Cup distance | Door reveal | Cup distance | ||||||||||||
| 3 | 4 | +5 | 6 | 3 | 4 | +5 | 6 | 3 | 4 | +5 | 6 | ||||||
| 18.0 | 0 | 9.0 | 6 | 8 | 9 | 2.0 | 19 | ||||||||||
| 17.0 | 0 | 8.5 | 9.5 | 3.0 | 19 | 21 | |||||||||||
| 16.0 | 0 | 8.0 | 8 | 9 | 4.0 | 19 | 21 | ||||||||||
| 15.0 | 0 | 2 | 3 | 7.5 | 9.5 | 5.0 | 21 | ||||||||||
| 14.0 | 2 | 3 | 7.0 | 8 | 9 | 6.0 | 21 | ||||||||||
| 13.0 | 2 | 3 | 6.5 | 9.5 | |||||||||||||
| 12.0 | 3 | 6.0 | 9 | ||||||||||||||
| 5.5 | 9.5 | ||||||||||||||||
| Mounting plate height | Mounting plate height | Mounting plate height | |||||||||||||||
| Cup distance | Cup distance | Note | ||||||||||
| Door thickness | 3 | 4 | 5 | 6 | Door thickness | 3 | 4 | 5 | 6 | The minimum gap is the gap between the front of the cabinet and the door when the door is closed to allow collision-free opening of the door. Minimum reveal for doors with chamfered edges (R = 1 mm) in factory setting. Hinge dimensions and reveal calculation according to factory setting. | ||
| 22.0 | 1.0 | 1.0 | 1.0 | 1.0 | 22.0 | 5.2 | 4.6 | 4.1 | 3.7 | |||
| 20.0 | 1.0 | 1.0 | 1.0 | 1.0 | 20.0 | 3.4 | 2.9 | 2.5 | 2.3 | |||
| 18.0 | 1.0 | 1.0 | 1.0 | 1.0 | 18.0 | 1.7 | 1.6 | 1.5 | 1.5 | |||
| 16.0 | 1.0 | 1.0 | 1.0 | 1.0 | 16.0 | 1.0 | 1.0 | 1.0 | 1.0 | |||
| Minimum gap | Minimum reveal (f) | |||||||||||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
