TIOMOS Impresso 95 concealed hinge
Concealed hinge Tiomos 95 Impresso
HNGE-TT-IMPRESS-95-HS-BP-C03
GRASS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Tool-free concealed hinge mounting
- Seamless joints on doors up to 28 mm thick
- Easy-to-adjust depth using worm screw
- With integrated damping (three damping settings available)
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Door position | Overlay |
Crank | 3 mm |
Cushioning effect | No |
Spring | No |
Type of assembly | Toolless |
Hole drilling | 52/5.5 mm and 48/6 mm |
Surface | Nickel plated |
Material | Steel / Die-cast zinc |
Opening angle | 95 Degree |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!