Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

TIME-SERT® thread repair assortment 70 pieces

Thread repair set 70 pieces Sysko
THRREP-SYSKO-(M5-M12)-70PCS
SYSTEMKOFFER

Art.-no. 5964096171
EAN 4058794183856
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
For perfect thread repair and strengthening in steel, light metals, non-ferrous base metals, cast metals and hard plastics.

Ideal for repairing metric standard threads M5/M6/M8/M10/M12


Bushings and tools with 2 bushing lengths each are included.



Highly resilient thread repair impermeable to media


Pressure application with the workpiece makes the thread pressure-sealed for water, oil, other liquids and compressed gases.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Drill out, countersink and cut the leftover thread and then insert and press in the bushing.

Number of pieces in assortment/set

70 PCS

Suitable for screw thread

M5-M12

TIME-SERT® thread repair assortment 70 pieces including:
1 x
Time-Sert® drill bit

DRL-SPEC-HSS-M10X1,5

TIME-SERT
Description: Special drill for drilling out the remnants of broken screw threads
Quantity: 1 x
1 x
Thread cutter for TIME-SERT® Made of HSS

SCRTAP-HSS-M10X1,5

TIME-SERT
Description:
M10
Quantity: 1 x
1 x
TIME-SERT® screw-in tool

SCRINTL-HSS-M10X1,5

TIME-SERT
Description:
M10 x 1.5
Quantity: 1 x
1 x
TIME-SERT® seat cutter

SEATCTR-M10X1,5

TIME-SERT
Description:
M10 x 1.5
Quantity: 1 x
1 x
Time-Sert® drill bit

DRL-SPEC-HSS-M12X1,75

TIME-SERT
Description: Special drill for drilling out the remnants of broken screw threads
Quantity: 1 x
1 x
Thread cutter for TIME-SERT® Made of HSS

SCRTAP-HSS-M12X1,75

TIME-SERT
Description:
M12
Quantity: 1 x
1 x
TIME-SERT® seat cutter

SEATCTR-M12X1,75

TIME-SERT
Description:
M12
Quantity: 1 x
1 x
TIME-SERT® screw-in tool

SCRINTL-HSS-M12X1,75

TIME-SERT
Description:
M12 x 1.75
Quantity: 1 x
1 x
Time-Sert® drill bit

DRL-SPEC-HSS-M5X0,8

TIME-SERT
Description: Special drill for drilling out the remnants of broken screw threads
Quantity: 1 x
1 x
Thread cutter for TIME-SERT® Made of HSS

SCRTAP-HSS-M5X0,8

TIME-SERT
Description:
M5
Quantity: 1 x
1 x
TIME-SERT® seat cutter

SEATCTR-M5X0,8

TIME-SERT
Description:
M5
Quantity: 1 x
1 x
TIME-SERT® screw-in tool

SCRINTL-HSS-M5X0,8

TIME-SERT
Description:
M5 x 0.8
Quantity: 1 x
1 x
Time-Sert® drill bit

DRL-SPEC-HSS-M6X1

TIME-SERT
Description: Special drill for drilling out the remnants of broken screw threads
Quantity: 1 x
1 x
Thread cutter for TIME-SERT® Made of HSS

SCRTAP-HSS-M6X1

TIME-SERT
Description:
M6
Quantity: 1 x
1 x
TIME-SERT® seat cutter

SEATCTR-M6X1

TIME-SERT
Description:
M6
Quantity: 1 x
1 x
TIME-SERT® screw-in tool

SCRINTL-HSS-M6X1

TIME-SERT
Description:
M6 x 1
Quantity: 1 x
1 x
TIME-SERT® seat cutter

SEATCTR-M8X1

TIME-SERT
Description:
M8 x 1
Quantity: 1 x
1 x
Time-Sert® drill bit

DRL-SPEC-HSS-M8X1,25

TIME-SERT
Description: Special drill for drilling out the remnants of broken screw threads
Quantity: 1 x
1 x
Thread cutter for TIME-SERT® Made of HSS

SCRTAP-HSS-M8X1,25

TIME-SERT
Description:
M8
Quantity: 1 x
1 x
TIME-SERT® screw-in tool

SCRINTL-HSS-M8X1,25

TIME-SERT
Description:
M8 x 1.25
Quantity: 1 x
5 x
TIME-SERT® threaded bushing

NUT-INRT-M10X1,5X14

TIME-SERT
Description:
M10 x 1.5; Length: 14 mm
For repairing defective threads.
Quantity: 5 x
5 x
TIME-SERT® threaded bushing

NUT-INRT-M10X1,5X20

TIME-SERT
Description:
M10 x 1.5; Length: 20 mm
For repairing defective threads.
Quantity: 5 x
5 x
TIME-SERT® threaded bushing

NUT-INRT-M12X1,75X16,2

TIME-SERT
Description:
M12 x 1.75; Length: 16.2 mm
For repairing defective threads.
Quantity: 5 x
5 x
TIME-SERT® threaded bushing

NUT-INRT-M12X1,75X24

TIME-SERT
Description:
M12 x 1.75; Length: 24 mm
For repairing defective threads.
Quantity: 5 x
5 x
TIME-SERT® threaded bushing

NUT-INRT-M5X0,8X10

TIME-SERT
Description:
M5 x 0.8; Length: 10 mm
For repairing defective threads.
Quantity: 5 x
5 x
TIME-SERT® threaded bushing

NUT-INRT-M5X0,8X7,6

TIME-SERT
Description:
M5 x 0.8; Length: 7.6 mm
For repairing defective threads.
Quantity: 5 x
5 x
TIME-SERT® threaded bushing

NUT-INRT-M6X1,0X12

TIME-SERT
Description:
M6 x 1; Length: 12 mm
For repairing defective threads.
Quantity: 5 x
5 x
TIME-SERT® threaded bushing

NUT-INRT-M6X1,0X9,4

TIME-SERT
Description:
M6 x 1; Length: 9.4 mm
For repairing defective threads.
Quantity: 5 x
5 x
TIME-SERT® threaded bushing

NUT-INRT-M8X1,25X11,7

TIME-SERT
Description:
M8 x 1.25; Length: 11.7 mm
For repairing defective threads.
Quantity: 5 x
5 x
TIME-SERT® threaded bushing

NUT-INRT-M8X1,25X16,2

TIME-SERT
Description:
M8 x 1.25; Length: 16.2 mm
For repairing defective threads.
Quantity: 5 x