Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

TIME-SERT® thread repair assortment 70 pieces

Thread repair set, 70 pieces, SOKO
THRREP-SOKO-(M5-M12)-70PCS

Art.-no. 5964096175

EAN 4062856642915

-,--
price per selected packing unit
| Individual prices for customers after login
TIME-SERT® thread repair assortment 70 pieces

Art.-no. 5964096175

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Assortment for perfect thread repair and strengthening in steel, light and non-ferrous base metals, cast metal and hard plastics. Without case for direct use in existing cases, racks and vehicle interior equipment in the ORSY system dimensions 4.4.1

Ideal for repairing metric standard threads M5/M6/M8/M10/M12


Bushings and tools with 2 bushing lengths each are included.



Highly resilient thread repair impermeable to media


Pressure application with the workpiece makes the thread pressure-sealed for water, oil, other liquids and compressed gases.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

70 PCS

Suitable for screw thread

M5-M12

TIME-SERT® thread repair assortment 70 pieces including:
1 x
Time-Sert® drill bit

DRL-SPEC-HSS-M10X1,5

Description: Special drill for drilling out the remnants of broken screw threads
Quantity: 1 x
1 x
Thread cutter for TIME-SERT® made of HSS

SCRTAP-HSS-M10X1,5

Description:
M10
Quantity: 1 x
1 x
TIME-SERT® screw-in tool

SCRINTL-HSS-M10X1,5

Description:
M10 x 1.5
Quantity: 1 x
1 x
TIME-SERT® seat cutter

SEATCTR-M10X1,5

Description:
M10 x 1.5
Quantity: 1 x
1 x
Time-Sert® drill bit

DRL-SPEC-HSS-M12X1,75

Description: Special drill for drilling out the remnants of broken screw threads
Quantity: 1 x
1 x
Thread cutter for TIME-SERT® made of HSS

SCRTAP-HSS-M12X1,75

Description:
M12
Quantity: 1 x
1 x
TIME-SERT® seat cutter

SEATCTR-M12X1,75

Description:
M12
Quantity: 1 x
1 x
TIME-SERT® screw-in tool

SCRINTL-HSS-M12X1,75

Description:
M12 x 1.75
Quantity: 1 x
1 x
Time-Sert® drill bit

DRL-SPEC-HSS-M5X0,8

Description: Special drill for drilling out the remnants of broken screw threads
Quantity: 1 x
1 x
Thread cutter for TIME-SERT® made of HSS

SCRTAP-HSS-M5X0,8

Description:
M5
Quantity: 1 x
1 x
TIME-SERT® seat cutter

SEATCTR-M5X0,8

Description:
M5
Quantity: 1 x
1 x
TIME-SERT® screw-in tool

SCRINTL-HSS-M5X0,8

Description:
M5 x 0.8
Quantity: 1 x
1 x
Time-Sert® drill bit

DRL-SPEC-HSS-M6X1

Description: Special drill for drilling out the remnants of broken screw threads
Quantity: 1 x
1 x
Thread cutter for TIME-SERT® made of HSS

SCRTAP-HSS-M6X1

Description:
M6
Quantity: 1 x
1 x
TIME-SERT® seat cutter

SEATCTR-M6X1

Description:
M6
Quantity: 1 x
1 x
TIME-SERT® screw-in tool

SCRINTL-HSS-M6X1

Description:
M6 x 1
Quantity: 1 x
1 x
TIME-SERT® seat cutter

SEATCTR-M8X1

Description:
M8 x 1
Quantity: 1 x
1 x
Time-Sert® drill bit

DRL-SPEC-HSS-M8X1,25

Description: Special drill for drilling out the remnants of broken screw threads
Quantity: 1 x
1 x
Thread cutter for TIME-SERT® made of HSS

SCRTAP-HSS-M8X1,25

Description:
M8
Quantity: 1 x
1 x
TIME-SERT® screw-in tool

SCRINTL-HSS-M8X1,25

Description:
M8 x 1.25
Quantity: 1 x
5 x
TIME-SERT® threaded bushing

NUT-INRT-M10X1,5X14

Description:
M10 x 1.5; 14 mm
For repairing defective threads.
Quantity: 5 x
5 x
TIME-SERT® threaded bushing

NUT-INRT-M10X1,5X20

Description:
M10 x 1.5; 20 mm
For repairing defective threads.
Quantity: 5 x
5 x
TIME-SERT® threaded bushing

NUT-INRT-M12X1,75X16,2

Description:
M12 x 1.75; 16.2 mm
For repairing defective threads.
Quantity: 5 x
5 x
TIME-SERT® threaded bushing

NUT-INRT-M12X1,75X24

Description:
M12 x 1.75; 24 mm
For repairing defective threads.
Quantity: 5 x
5 x
TIME-SERT® threaded bushing

NUT-INRT-M5X0,8X10

Description:
M5 x 0.8; 10 mm
For repairing defective threads.
Quantity: 5 x
5 x
TIME-SERT® threaded bushing

NUT-INRT-M5X0,8X7,6

Description:
M5 x 0.8; 7.6 mm
For repairing defective threads.
Quantity: 5 x
5 x
TIME-SERT® threaded bushing

NUT-INRT-M6X1,0X12

Description:
M6 x 1; 12 mm
For repairing defective threads.
Quantity: 5 x
5 x
TIME-SERT® threaded bushing

NUT-INRT-M6X1,0X9,4

Description:
M6 x 1; 9.4 mm
For repairing defective threads.
Quantity: 5 x
5 x
TIME-SERT® threaded bushing

NUT-INRT-M8X1,25X11,7

Description:
M8 x 1.25; 11.7 mm
For repairing defective threads.
Quantity: 5 x
5 x
TIME-SERT® threaded bushing

NUT-INRT-M8X1,25X16,2

Description:
M8 x 1.25; 16.2 mm
For repairing defective threads.
Quantity: 5 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information