Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

TIME-SERT spark plug repair set, M14 x 1.25

Time-Sert M14 x 1.25 spark plug thread
SPRKPLGREP-SET-M14X1,25

Art.-no. 0661014125

EAN 4011231544627

-,--
price per selected packing unit
| Individual prices for customers after login
TIME-SERT spark plug repair set, M14 x 1.25

Art.-no. 0661014125

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Assortment without bushings - can be individually filled
  • Complete tool set for inserting TIME-SERT threaded bushings, M14 x 1.25, for spark plug threads


Can optionally be equipped with 25 of these sockets


  • Length 7.0 mm

  • Length 8.0 mm

  • Length 9.4 mm

  • Length 11.0 mm

  • Length 15.0 mm

  • Length 16.8 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Ideal for repairing damaged or worn spark plug threads in motors

  • For use in car workshops during vehicle maintenance and repair

Thread type

Metric fine thread

Nominal diameter

14 mm

Pitch

1.25 mm

Number of pieces in assortment/set

5 PCS

TIME-SERT spark plug repair set, M14 x 1.25 including:
1 x
TIME-SERT® screw tap

SCRTAP-HSS-M14X1,25

Quantity: 1 x
1 x
Seat cutter For spark plug threads

MILL-SEAT-M14X1,25

Description:
M14 x 1.25
Quantity: 1 x
1 x
TIME-SERT® screw-in tool

SCRINTL-HSS-M14X1,25

Description:
M14 x 1.25
Quantity: 1 x
TIME-SERT<SUP>®</SUP> socket wrench
1 x
TIME-SERT® socket wrench

SKTWRNCH-D-TOOL-(A-C)

Quantity: 1 x
TIME-SERT<SUP>®</SUP> tommy bar
1 x
TIME-SERT® tommy bar

TOMYBAR-TS/TOOL/D

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Threaded bushing For repairing car spark plugs, TIME-SERT®

NUT-INRT-SPARKPLUG-M14X1,25X7

For flat or conical sealing seat
Threaded bushing For repairing car spark plugs, TIME-SERT®

NUT-INRT-SPARKPLUG-M14X1,25X8

For flat or conical sealing seat
Threaded bushing For repairing car spark plugs, TIME-SERT®

NUT-INRT-SPARKPLUG-M14X1,25X9,4

For flat or conical sealing seat
Threaded bushing For repairing car spark plugs, TIME-SERT®

NUT-INRT-SPARKPLUG-M14X1,25X11

For flat or conical sealing seat
Threaded bushing For repairing car spark plugs, TIME-SERT®

NUT-INRT-SPARKPLUG-M14X1,25X15

For flat or conical sealing seat
Threaded bushing For repairing car spark plugs, TIME-SERT®

NUT-INRT-SPARKPLUG-M14X1,25X16,8

For flat or conical sealing seat
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information