Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

TIMBER forestry glove

Cut-resistant glove forestry TIMBER
CUTRESGLOV-FOREST-TIMBER-SZ11

Art.-no. 0899451621

EAN 4099618106507

-,--
price per selected packing unit
| Individual prices for customers after login
TIMBER forestry glove

Art.-no. 0899451621

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Chainsaw protective glove with special protective insert in the back of both gloves

Palm, thumb and fingertips in full-grain cowhide leather



Very comfortable


Cuff in black elasticated fabric with hook-and-loop fastener



Can be used with touchscreens



In accordance with EN ISO 11393-4:


  • Class 2: for chainsaw speeds up to 24 m/s

  • Type 1: protection on the left- and right-hand glove

  • Design A: 5-finger glove
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaAgriculture and forestry; for operating chainsaws.

Size

11

Standards

ISO 11393-4, ISO 21420:2020, EN 388:2016+A1:2018

Category

III

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information