TIGERFLEX soft protective glove
Protective glove TIGERFLEX SOFT
PROTGLOV-KNIT-TIGERFLEX-SOFT-SZ7
Art.-no. 0899411037
EAN 4099618678509
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fits like a second skin
- Maximum wearing comfort
- Ultra-thin, breathable PU coating for precision work
- Soft, elastic fine-knit backing fabric for outstanding comfort
- Unrestricted mobility and excellent tactile sensitivity for precise work and safe handling of tools and work materials
Original TIGERFLEX coating
- Excellent grip and optimised mechanical resistance
- Exceptional, eye-catching design
- Combines functionality and design
Further advantages
- Oeko-Tex Standard 100 for very good skin compatibility
- Touchscreen-compatible
Datasheets(X)
- For light to medium-duty work where precision, sensitivity, tactile feel, handling small parts and unrestricted freedom of movement are required
- Versatile and suitable for installation work, workshops, mechanic's tasks and bodywork
- For work with hand tools and power tools
- For freight forwarding, transport and storage tasks
Size | 7 |
Gauge | 18 |
Material of liner | Nylon |
Material of coating | Polyurethane with TIGERFLEX pattern |
Standards | ISO 21420:2020, EN 388:2016+A1:2018 |
Category | II |