Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
TIGERFLEX Plus protective gloves - PROTGLOV-NTR-(TIGERFLEX PLUS)-SZ9 TIGERFLEX Plus protective gloves - PROTGLOV-NTR-(TIGERFLEX PLUS)-SZ9 TIGERFLEX Plus protective gloves - PROTGLOV-NTR-(TIGERFLEX PLUS)-SZ9 TIGERFLEX Plus protective gloves - PROTGLOV-NTR-(TIGERFLEX PLUS)-SZ9 TIGERFLEX Plus protective gloves - PROTGLOV-NTR-(TIGERFLEX PLUS)-SZ9
Product videos on youtube

When you view and play embedded videos on https://www.wuerth.de, the provider youtube may be able to store your access and analyze your behavior. If you activate the content, i.e. agree to view and play it, a cookie is placed on your computer to record that you have agreed to this in your browser. This cookie does not store any personal data.

For more information, please see our privacy policy and cookie page.

You can also use this link to access the video directly on the plattform of the provider: https://youtu.be/QPyr1MDVEXc

TIGERFLEX Plus protective gloves - PROTGLOV-NTR-(TIGERFLEX PLUS)-SZ9 - 1
TIGERFLEX Plus protective gloves - PROTGLOV-NTR-(TIGERFLEX PLUS)-SZ9 - 2
TIGERFLEX Plus protective gloves - PROTGLOV-NTR-(TIGERFLEX PLUS)-SZ9 - 3
TIGERFLEX Plus protective gloves - PROTGLOV-NTR-(TIGERFLEX PLUS)-SZ9 - 4
TIGERFLEX Plus protective gloves - PROTGLOV-NTR-(TIGERFLEX PLUS)-SZ9 - 5

TIGERFLEX Plus protective gloves

PROTGLOV-NTR-(TIGERFLEX PLUS)-SZ9

Art.-no. 0899411019

EAN 4053479692425

-,--
price per selected packing unit
| Individual prices for customers after login
TIGERFLEX Plus protective gloves

Art.-no. 0899411019

-,--
price per selected packing unit
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Versatile, comfortable work glove in original TIGERFLEX design for optimum grip

Outstanding comfort


  • Skin-friendly, soft backing fabric that is seamlessly knitted all around

  • Elasticated knitted cuffs

  • Breathable coating made of nitrile foam


Original TIGERFLEX coating


  • Excellent grip and optimised mechanical resistance

  • Exceptional, eye-catching design

  • Combines functionality and design


Further advantages


  • Oeko-Tex Standard 100 for very good skin compatibility
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For light to medium-duty work requiring a good grip and a high degree of flexibility

  • Versatile use for various tasks in skilled trades and industry

  • For installation and workshop activities, mechanic work and bodywork

  • For freight forwarding, transport and storage tasks

  • For work with hand tools and power tools

Size

9

Gauge

15

Material of liner

Nylon

Material of coating

Nitrile foam with TIGERFLEX pattern

Standards

EN ISO 21420:2020, EN 388:2016+A1:2018

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information