TIGERFLEX H-130 heat protection glove
Heat protection glove TIGERFLEX H-130
HEATPROTGLOV-TIGERFLEX-(H-130)-XL
Art.-no. 0899407320
EAN 4099618434471
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Combines heat protection and a TIGERFLEX design
- Reliably protects against high temperatures, up to 350 °C for short periods of time
- Let the fun begin after work: can also be used as a barbecue glove
- Special, double-layer knitted material with heat-resistant, non-slip silicone coating in a TIGERFLEX design
- Outstanding mechanical strength in terms of cut and abrasion resistance
Original TIGERFLEX coating
- Excellent grip and optimised mechanical resistance
- Exceptional, eye-catching design
- Combines functionality and design
Datasheets(X)
- For working with hot and sharp-edged objects
- For working in the automotive and commercial vehicle sector, e.g. on exhausts
- Plastic, metalworking, steel and glass industries
- For worry-free barbecuing
Size | XL |
Material of liner | Polyester/cotton |
Standards | ISO 21420:2020, EN 388:2016+A1:2018, EN 407:2020 |
Category | II |
Material | Aramid fibre |