Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

TIG welding rod for stainless steel weldings

WELDROD-TIG-1.4430-3,2MMX1M

Art.-no. 09827132

EAN 4045727285206

-,--
price per selected packing unit
| Individual prices for customers after login
TIG welding rod for stainless steel weldings

Art.-no. 09827132

-,--
price per selected packing unit
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • SG X2 CrNiMo 1912, DIN 8556

  • Designation in accordance with AWS A 5.9: ER 316 L-Si

  • Material number 1.4430
Notice

Welding rods are welded with DC pole.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for welded joints on the following basic materials:


1.4301, 1.4306, 1.4401, 1.4404, 1.4408, 1.4435, 1.4436, 1.4541, 1.4550, 1.4552, 1.4571, 1.4573, 1.4580, 1.4581, 1.4583

Wire diameter

3.2 mm

Length

1000 mm

Weight

5 kg

Material designation

SG X2 CrNiMo 1912

Material

Stainless steel, 1.4430, X2CrNiMo19-13

Composition of the solder component (weight %) of C

0.025 %

Min. elasticity limit (Rp 0.2 value)

350 N/mm²

Shielding gas

Argon

Min./max. tensile strength

600-700 N/mm²

Min. breaking elongation

30 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information