Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

THM 413 holding magnet

Holding magnet THM 413
ADHMAGN-F.CSEQ-THM413-FLRINSTL

Art.-no. 0688002120
EAN 4052703274789
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
Magnetic door holder with concealed connection terminals for floor mounting
  • The THM 413 has a spark suppression diode (free-wheeling diode) to protect switching elements against premature burnup or overvoltage peaks, as well as a reverse polarity protection diode
Notice

Magnetic door holders are used as locking devices to hold open movable room partitions such as fire protection doors, smoke protection doors and other partitions. They must be linked to a smoke detection system which switches off the holding current in the event of a fire to close the door and prevent the spread of fire and smoke.

Dimensions subject to change. Subject to technical changes

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Area of application

Object area
Private area

Suitable for

Fire protection doors
Smoke protection doors
Closing sequence control

Suitable for number of doors

1
2

Mounting option

Ground installation

DIN direction

DIN R/L

Type of assembly

Screw-on

Material

Steel / plastic

Colour

White

Nominal voltage

24 V/DC

Input voltage

24 V/DC

Magnet diameter

50 mm

Adherence strength

490 N

Power rating

1.5 W

Min./max. temperature conditions

0 to 50 °C

Approval

DIBt Z-6.510-2328

Environmental Product Declaration

No

EC declaration of conformity (CE)

No

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Anchor plate ASS 55

ANCPLT-F.CSEQ-ASS55

x 1 pcs
AFS 55 angled anchor plate

ANGLANCPLT-F.CSEQ-AFS55

The anchor plate that adapts to the angle of the wall
x 1 pcs
Hand switch HAT 02

HNDSWTCH-F.CSEQ-(HAT-02)-AP-UP