THM 413 holding magnet
Holding magnet THM 413
ADHMAGN-F.CSEQ-THM413-FLRINSTL
Art.-no. 0688002120
EAN 4052703274789
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The THM 413 has a spark suppression diode (free-wheeling diode) to protect switching elements against premature burnup or overvoltage peaks, as well as a reverse polarity protection diode
Magnetic door holders are used as locking devices to hold open movable room partitions such as fire protection doors, smoke protection doors and other partitions. They must be linked to a smoke detection system which switches off the holding current in the event of a fire to close the door and prevent the spread of fire and smoke.
Dimensions subject to change. Subject to technical changes
Datasheets(X)
![]() | |
Area of application | Object area, Private area |
Suitable for | Fire protection doors, Smoke protection doors, Closing sequence control |
Suitable for number of doors | 1, 2 |
Mounting option | Bottom panel mounting |
DIN direction | DIN R/L |
Type of assembly | Screw-on |
Material | Steel / plastic |
Colour | White |
Nominal voltage | 24 V/DC |
Input voltage | 24 V/DC |
Magnet diameter | 50 mm |
Adherence strength | 490 N |
Power rating | 1.5 W |
Min./max. temperature conditions | 0 to 50 °C |
Approval | DIBt Z-6.510-2328 |
Environmental Product Declaration | No |
EC declaration of conformity (CE) | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
