TEGAfix® 430 quartz sand
Quartz sand
JNT-/TEGAFIX-430)QUARTZSAND-(0,4-1,2MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
A pure quartz sand is used for spreading resin-coated surfaces (CERAfix 103/104), filling synthetic resins and grouting paved areas
- Fire-dried
- Crushed and screened
- De-dusted
Not suitable for use in terrariums or aquariums
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Datasheets(X)
TEGAfix 430 is a pure quartz sand and is used for
- spreading on surfaces coated with synthetic resin (CERAfix 103/104)
- Filling synthetic resins
- Grouting paved areas
Spreading or sweeping in
Colour | Sand beige |
May be walked on after max. | 1 h |
Min. processing temperature | 5 °C |
Max. processing temperature | 30 °C |
Min. application quantity in weight/area | 1 kg/m² |
Max. application quantity in weight/area | 10 kg/m² |
Weight of content | 25 kg |
Min. compressive strength | 1 N/mm² |
Shelf life from production | 72 Month |
| Grit | 0.4 - 1.2 mm |
| Bulk density | Approx. 1.5 kg/dm3 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!