Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

TEGAfix® 100 bedding and drainage mortar

Bedding and drain mortar
MORT-(TEGAFIX-100)BEDDING-DRAINAGE-25-KG

Art.-no. 5875500200

EAN 4065746280037

-,--
price per selected packing unit
| Individual prices for customers after login
TEGAfix® 100 bedding and drainage mortar

Art.-no. 5875500200

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For water-permeable laying of concrete block paving, concrete slabs and natural stone without discolouration
  • One-component draining mineral bedding mortar

  • Draining in accordance with DIN 18130-1

  • Highly resistant to frost and de-icing salt

  • Low shrinkage and residual stress
Notice
  • Shelf life of 12 months when stored in a cool, dry place protected from the weather

  • Technical data applies to +20°C and 50 % relative humidity; lower temperatures increase the specified values, while higher temperatures decrease the specified values

  • Material that is already beginning to set must not be diluted further with water

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • For N1-N3 in accordance with ZTV Wegebau (Supplementary Technical Conditions of Contract for the Construction of Paths and Public Spaces outside Areas of Road Traffic)

  • In accordance with FGSV leaflet for areas with heavy traffic, in accordance with DIN EN 124/1229 up to Class D 400
Instructions

Always mix the entire container of TEGAfix® 100 regardless of the application, mixing the whole bag with approx. 3 l of water to form an earth-moist mortar. Do not add any other additives or anti-freeze to the mortar.


Once mixed, the mortar must be used within two hours.


To improve the adhesion, we recommend applying TEGAfix® 200 bonding and contact slurry to the back of the stones.


The use of TEGAfix® 200 bonding and contact slurry is mandatory for paving.

Weight of content

25 kg

Chemical basis

Cement - DIN EN 197, Selected Aggregates - DIN EN 13139, additives and aggregates

Colour

Grey

Max. processing time

90 min

Hardening time

25 min

Min./max. processing temperature

5 to 30 °C

Processing time

90 min

Application conditions

at min. 5°C and max. 80% relative humidity

Application quantity in weight/area/conditions

16 kg/m² / for 10-mm layer thickness

Can be covered after max.

3 d

May be walked on after max.

24 h

May be walked on in following conditions

at 20°C and 50% relative humidity

Groutable after

3 d

Shelf life from production/conditions

12 Month / cool, dry and frost-free storage area

Water requirements per 25 kg Approx. 3 l
Consistency Earth-moist
Coverage 2 kg/m² and mm layer thickness
Yield 0.5 l/kg
Processing time Approx. 2 hrs
Application temperature +5°C to +30°C
Largest grain size 4 mm
Layer thickness 50 - 100 mm
Compressive strength ≥ 30 N/mm²
Rain seepage Approx. 2600 l/(s*ha)
Adhesive pull strength to substrate (with TEGAfix 200) Approx. 2 N/mm²
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
TEGAfix® 200 bonding and contact slurry

PRIM-(TEGAFIX-200)CONTACT SLURRY-25KG

Single-component, plastic-modified, cement-based bonding slurry for bonding bedding mortars and paving slabs or block paving
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 6
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 6
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 6
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 6
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 6
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information