T70 battery-powered LED torch With Morse code button and holding magnet
Rechargeable LED battery torch T70
TRCH-BTRY-T70-LED
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/101506.jpg)
Register now and access more than 125,000 products
- Robust plastic design
- Cannot be overcharged
- Includes carrying strap
Datasheets(X)
Luminous flux | 180 lm |
Adjustable focus | No |
Lighting range | 200 m |
Luminous period | 3 h |
Charging time | 15 h |
IP protection class | IP 20 |
Protection class lamp | Protection class II/protective insulation |
Type of rechargeable battery/battery | NiMH |
Nominal voltage | 4.8 V/DC |
Rechargeable battery/battery capacity | 1200 mAh |
Min./max. charging voltage | 120-230 V/AC |
Min./max. frequency | 50 / 60 Hz |
Charging temperature min./max. | 5 to 30 °C |
Length x width x height | 175 x 70 x 70 mm |
Material | Plastic |
Plug type | C |