T600 battery-powered LED torch
Rechargeable LED battery pocket torch T600
TRCH-BTRY-T600-LED
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Robust plastic design
- Cannot be overcharged
Datasheets(X)
Light intensity | 120 cd |
Adjustable focus | No |
Lighting range | 50 m |
Luminous period | 12 h |
Charging time | 14 h |
IP protection class | IP 54 |
Protection class lamp | Protection class II/protective insulation |
Type of rechargeable battery/battery | NiMH |
Nominal voltage | 4.8 V/DC |
Rechargeable battery/battery capacity | 550 mAh |
Min./max. charging voltage | 120-230 V/AC |
Min./max. frequency | 50 / 60 Hz |
Charging temperature min./max. | 5 to 30 °C |
Length x width x height | 135 x 48 x 48 mm |
Material | Plastic |
Plug type | C |