T-shirt #handwerkROCKT
T-shirt handwerkrockt
WUE TSHIRT HANDCRAFT ROCKS BLK S
Art.-no. M446616000
EAN 4251692849040
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Cool T-shirt in black with #handwerkROCKT imprint on the back
- Round neck
- Show the world that trades (Handwerk) rocks
Datasheets(X)
Colour | Black |
Size | S |
Material | 100% cotton |
Fabric weight per m2 | 145 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Dry clean |