T-shirt Wir sind Handwerk
T-shirt Wir sind Handwerk
T-SHIRT WIR SIND HANDWERK BLACK XXL
Art.-no. M546201004
EAN 4255663227158
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Round-knit
- Double-stitched
Datasheets(X)
Colour | Black |
Size | XXL |
Material | 100% cotton |
Fabric weight per m2 | 145 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Do not dry clean |