T-shirt

T-Shirt-Teamwork Shirt
T-SHIRT RED 4XL
MODYF

Art.-no. M046079006

Prices for customers after login

T-shirt

Art.-no. M046079006

Prices for customers after login

Quantity

PU

x1 pcs
Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

Classic comfortable T-shirt made of high-quality single jersey fabric. Ideal for embellishing.
  • Oeko-Tex® Standard 100, fine, medium-weight jersey fabric

  • Collar reinforced with Lycra

  • Double seams at shoulders, sleeves and hem

  • Great embellishing options (embroidery+printing)

Oeko-Tex® is a registered trademark of the research institute Hohenstein Prof. Dr. Jürgen Mecheels GmbH & Co. KG, 74357 Bönnigheim, Germany.


LYCRA® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland.

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Colour

Red

Size

4XL

Material

100% cotton

Coating weight of mesh per m²

160 g

Washable at

60°C

Care instruction

Do not bleach
Do not dry-clean
Tumble drying at low temperature
Ironing with medium temperature

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information