T-shirt Stretch Evolution
T-Shirt EVOLUTION
T-SHIRT EVOLUTION ANTHRACITE M
Art.-no. M446884001
EAN 4255576590493
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Regulates and promotes the drying process
- High breathability
- Excellent moisture wicking
- Polartec patented 3D texture with cooling comfort
Datasheets(X)
Colour | Anthracite, Lime green |
Size | M |
Material | 49% Lyocell, 49% polyester (2% recycled), 2% elastane |
Fabric weight per m2 | 115 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not tumble dry, Do not iron, Do not dry clean |