T-shirt, Performance
T-shirt, Performance
T-SHIRT PERFORMANCE BLACK/RED M
Art.-no. M446665001
EAN 4251761435624
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Elastic, lightweight and quick drying
- Decorative overlock seams in contrast colours
- Printed internal labelling
Datasheets(X)
Colour | Black, Red |
Size | M |
Material | 60% polyamide, 40% polyester |
Fabric weight per m2 | 205 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |