T-piece for BR 80 wall duct
Parapet duct T piece BR 80
T-PCE-F.BRD-BR80-WHTE-62X170MM
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Moulded parts save valuable working time
Suitable for duct type | 62 x 170 mm |
Lid width | 80 mm |
Colour | Pure white RAL 9010 |
Material | PVC - Polyvinyl chloride |
Flammability | Flame-retardant, self-extinguishing |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt