T nail with smooth shank. Steel, zinc-plated, blue passivated (A2K)
Steel zinc plated f. DKG 3065 combi T-shape smooth
PIN-T-PN-SMOTH-(ZN)-2.2X38
Art.-no. 048122338
EAN 4058794207118
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for DKN 3065 Combi, art. no. 0703 556 0
Datasheets(X)
Box construction, pallet construction, packaging industry, formwork construction, bodywork construction
![]() | |
Nominal diameter (d1) | 2.2 mm |
Length (l1) | 38 mm |
Head diameter | 7.0 mm |
Material | Steel |
Surface | Zinc plated |
Design | Smooth |
Number per pallet | 600000 PCS |
