T-handle wrench, hexagon socket With side tip
T-handle screwdriver hexagon socket side tip
SCRDRIV-HNDL-T-HEXSKT-3X150
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Blade: Hexagon blade with side tip, matt chrome-plated
- Tip: Size similar to DIN 911
Datasheets(X)
Material of handle | 2-component plastic |
Surface | Chrome plated |
Tip size | 3 mm |
Length (L1) | 177 mm |
Length of screwdriver side tip (B2) | 13 mm |
Handle width (T) | 27 mm |
Blade length (L2) | 150 mm |
Blade length in inches (A) | 6 in |
Handle width x length x length of side tip (BxCxD) | 27 x 82 x 13 mm |