Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

T-handle screwdriver with bit strip, 10 pcs and PH2 bit

T-handle ratchet screwdriver
RTCHSCRDRIV-SET-(T-HNDL)-6,35MM-12PCS
ZEBRA

Art.-no. 061363040
EAN 4049557637389
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
  • 3-position adjustment wheel: Easy to change direction whilst working, adjustable with one hand

  • 45 teeth, max. Torque up to 40 Nm

  • Variable connector system for all hex bits with 6.35 mm = 1/4-in mount
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

1/4 inch

T-handle screwdriver with bit strip, 10 pcs and PH2 bit including:
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-0,8X5,5-1/4IN-L25MM

Description:
0.8 x 5.5 mm; Length: 25 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH1-YELLOW-1/4IN-L25MM

Description:
PH1; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH2-WHITE-1/4IN-L25MM

Description:
PH2; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
Connector DIN 7428 C 6.3 (1/4 inch)

CONPCE-BIT-HEX-1/4INX4PT-1/4IN

Quantity: 1 x
1 x
Hexagon socket bit

BIT-HEXSKT-WS4-1/4IN-L25MM

Description:
4 mm; Length: 25 mm
C 6.3 (1/4") POWERDRIV
Quantity: 1 x
1 x
Hexagon socket bit

BIT-HEXSKT-WS5-1/4IN-L25MM

Description:
5 mm; Length: 25 mm
C 6.3 (1/4") POWERDRIV
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)

BIT-TX10-BLUE-1/4IN-L25MM

Description:
TX10; Length: 25 mm
Short bit for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)

BIT-TX15-YELLOW-1/4IN-L25MM

Description:
TX15, Length: 25 mm
Short bit for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)

BIT-TX20-WHITE-1/4IN-L25MM

Description:
TX20; Length: 25 mm
Short bit for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)

BIT-TX25-BLACK-1/4IN-L25MM

Description:
TX25; Length: 25 mm
Short bit for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)

BIT-TX30-RED-1/4IN-L25MM

Description:
TX30; Length: 25 mm
Short bit for all common TX screw sizes
Quantity: 1 x