Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

T-handle screwdriver assortment

T handle screwdriver assortment
SCRDRIV-REVBLDE-SORT-21PCS
ZEBRA

Art.-no. 0613630400
EAN 4049557538297
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
High-performance ratchet screwdriver


No more regripping required. Enables fast, efficient operation in any assembly situation



Large number of different reversible blades, adapters, bit holders and socket wrench inserts.


Contains the right tool for any application, also with flexible bit holder



High-quality reversible blades


  • Special treatment for high tip strength

  • Würth colour coding system for fast identification

  • All reversible, adapter and bit-holder blades have a 6.35 mm = 1/4" hexagon mount


4-in-1


  • T-handle screwdriver

  • High-performance ratchet screwdriver

  • Reversible and adapter bits

  • Socket wrench inserts


Reversible bit assortment:


Select the appropriate blade, insert into the handle and you're done

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

21 PCS

T-handle screwdriver assortment including:
1 x
T-handle screwdriver with bit strip, 10 pcs and PH2 bit

RTCHSCRDRIV-SET-(T-HNDL)-6,35MM-12PCS

ZEBRA
Quantity: 1 x
1 x
1/4 extension

EXT-1/4IN-L150MM

ZEBRA
Description:
150 mm
Quantity: 1 x
1 x
Magnetic bit holder

HOLD-BIT-SLEV/SNAPRG-L150MM

ZEBRA
Quantity: 1 x
1 x
Flexible bit holder

HOLD-BIT-QCCHUK-FLEX-L175MM

ZEBRA
Quantity: 1 x
1 x
Reversible blade

REVBLDE-PH1/PH2

ZEBRA
Description:
PH2
Quantity: 1 x
1 x
Reversible blade

REVBLDE-TX10/TX15

ZEBRA
Description:
TX15
Quantity: 1 x
1 x
Reversible blade

REVBLDE-TX20/TX25

ZEBRA
Description:
TX25
Quantity: 1 x
1 x
Reversible blade

REVBLDE-TX30/TX40

ZEBRA
Description:
TX40
Quantity: 1 x
1 x
Reversible blade

REVBLDE-HEXSKT-SZ4/SZ5

ZEBRA
Description:
5 mm
Quantity: 1 x
1 x
Reversible blade

REVBLDE-SL4,0/PZ2

ZEBRA
Description:
Slot 6 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS5

ZEBRA
Description:
5 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS6

ZEBRA
Description:
6 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS7

ZEBRA
Description:
7 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS8

ZEBRA
Description:
8 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS9

ZEBRA
Description:
9 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS10

ZEBRA
Description:
10 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS11

ZEBRA
Description:
11 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS12

ZEBRA
Description:
12 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS13

ZEBRA
Description:
13 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS14

ZEBRA
Description:
14 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS5,5

ZEBRA
Description:
5.5 mm; Length: 22 mm
Quantity: 1 x
Metal box Size 5
1 x
Metal box Size 5

METBOX-280X165X45-SZ5

Description: Empty
Quantity: 1 x
Foam insert for T-handle screwdriver assortment
1 x
Foam insert for T-handle screwdriver assortment

FMINRT-F.0613630400-L275XW160XH40MM

ZEBRA
Quantity: 1 x