T-handle 2-component hexagon drive
T-handle 2C hexagon drive
SCRDRIV-HNDL-T-HEXHD-6X160
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Optimal ergonomics
- The concave shape of the T-handle enables comfortable working
- The 2-component handle fits perfectly in the hand and reduces fatigue when working
Quickly find the correct driver size
- The large, molded-in size symbol makes it easier to find the desired drive size
Speed and precision
- The fast-turning zone with grooves and a slight collar results in increased working speed
- Also prevents fingers from slipping
Always ready when you need it
- The through hole lets you store the T-handle on a wall hook
Increased corrosion resistance
- The matt chrome-plated socket wrench blade increases resistance to corrosion
Versatile
- The socket wrench with internal hole is extremely versatile and particularly suitable for protruding threaded shanks
Ergonomically shaped handle
Fast turn zone
![]() | ||
| ① Asymmetric 2-component handle for better grip and perfect power transmission ② Concave shape for optimal ergonomics ③ Large size symbols to quickly find the desired drive size ④ Through hole for storage on a wall hook ⑤ Fast turn zone with grooves and a lightweight collar for increased working speed and to prevent fingers from slipping ⑥ Matt chrome-plated socket wrench blade for increased corrosion resistance ⑦ Socket wrench with internal hole for protruding threaded shanks | ||
Datasheets(X)
For tightening screws and nuts, e.g. for repair and maintenance work in bicycle and motor vehicle applications, engine construction and/or industry and trades
![]() | |
Material of handle | 2-component plastic |
Surface | Chrome plated |
Width across flats | 6 mm |
Socket wrench external diameter | 9 mm |
Length (L1) | 160 mm |
Blade length (L2) | 90 mm |
Width (B) | 93 mm |
Handle width (T) | 23.5 mm |

